Beli air flow switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PRO UNITED Water Flow Switch
    Mulai

    Rp56.900

    PRO UNITED Water Flow Switch
    atribut:
    • Times: 600000
  2. Nihon Seiki Flow Switch
    53%
    Mulai

    Rp1.499.900

    Nihon Seiki Flow Switch
    atribut:
    • Connection Port Diameter: Rc3/8
    • Working Pressure (MPa): 0.03 to 0.5
    • Withstanding Pressure (MPa): 1
    • Usable Fluids: Pure water
    • Fluid Temperature: 5 to 60degrees
    • Working Flow Rate (L/minute): 0.8 to 5
  3. Nihon Seiki Flow Switch
    Mulai

    Rp4.199.900

    Nihon Seiki Flow Switch
    Deskripsi:
    -A diaphragm type flow switch with less malfunction.
    atribut:
    • Connection Port Diameter: Rc3/4
    • Withstanding Pressure (MPa): 1
    • Working Pressure (MPa): 0.03 to 0.5
    • Working Flow Rate (L/minute): 10.0 to 50
  4. SEASTAR Perahu Karet LCR PVC
    Mulai

    Rp33.999.900

    SEASTAR Perahu Karet LCR PVC
    Deskripsi:
    Perahu Karet LCR merupakan perahu karet berbahan PVC dengan kualitas terbaik di kelasnya. Memakai bahan PVC dari Korea membuat Perahu Karet LCR memiliki daya tahan dan kualitas yang lebih baik daripada perahu karet sejenis di bidangnya. Selain itu, Perahu Karet LCR dibuat dengan cara proses hot sealing mengadopsi sistem USA welding technology. Membuat Perahu Karet LCR lebih tangguh dan sangat cocok digunakan dalam proses penyelamatan dan evakuasi korban bencana alam untuk daerah-daerah yang membutuhkan.Sudah termasuk perlengkapan standar : 2 buah dayung alumunium, 1 buah pompa tangan, 1 set repair kit
    atribut:
    • Color: Orange
    • Material: PVC (Polivinil Chloride)
    • Origin: Indonesia
  5. SAFETY JOGGER OXYSAFE PB Safety Shoes Clogs (Sepatu Safety)
    Mulai

    Rp669.900

    SAFETY JOGGER OXYSAFE PB Safety Shoes Clogs (Sepatu Safety)
    Deskripsi:
    Meet the OXYSAFE shoe – the lightest safety shoe on the market. Thanks to advanced ESD protection, this shoe releases electrostatic energy in a controlled manner, keeping both the wearer and the environment protected. The metal-free composite safety toe cap offers robust protection without adding weight. This shoe is washable at 30°C, dry-cleanable, and UV-sterilized, making it a hygienic choice for both wet and dry work environments. The water-resistant, antibacterial material keeps feet fresh, while the ergonomic fit reduces postural pain and maintains optimal grip.ESD-certified footwearMachine washableLightToe protectorsAnti-slipOvernoseOrthopedic fitting (Neskrid)Can be chemically and UV sterilized
    atribut:
    • Category: PB / SR, ESD, A, E
    • Footbed: SJ foam footbed
    • Lining: No
    • Midsole: No
    • Outsole: Expanded EVA
    • Standard: ASTM F2413:2018, EN ISO 20346:2022
    • Toecap: Composite
    • Upper: Expanded EVA
  6. York Pump Flowting Switch
    Mulai

    Rp159.900

    York Pump Flowting Switch
    atribut:
    • Size (inch): 1x3/4
  7. Waterplus Flow Switch
    Mulai

    Rp219.900

    Waterplus Flow Switch
    atribut:
    • Unit (A): 16
  8. HONEYWELL Water Flow Switch
    Mulai

    Rp1.199.900

    HONEYWELL Water Flow Switch
    Deskripsi:
    APPLICATIONThe paddle type SPDT WFS series are designed to provide excellent performance where accuracy, reliability, and rugged construction are required used in liquid flow lines carrying water or any fluid neither harmful to brass and phosphor bronze nor classified as a hazardous fluids.They can be wired to close one circuit and open a second circuit when liquid flow either exceeds or drops below the adjusted flow rate. The WFS series are recommended for liquid pressure and temperature as mentioned below and must not be used on lines carrying liquids below 0 C degree. These series may be used on liquids with high salt or chlorine content but is not for use in hazardous atmospheres. They may be also used outdoors but must be protected from weather or splashing water. All series WFS flow switches are designed for use only as operating controls.Where an operating control failure would result in personal injury and/or loss of property, it is the responsibility of user to add safety devices that protect against, or supervisory systems that warn of control failure.
    atribut:
    • Bellows Life: 500K Cycle
    • Contact Point Life: 1000K Cycle
    • Insulation Resistance: Over 100Ω, DC500VM
    • Operating Pressure (kPa): 981
    • Temperature of Fluid (°C): Max. 100
    • Withstand Pressure (kPa): 1717
    • Withstand Voltage (V) : AC1500 (1minute)
  9. TONATA Flow Switch (Sakelar Aliran Air)
    Mulai

    Rp2.999.900

    TONATA Flow Switch (Sakelar Aliran Air)
    Deskripsi:
    Flow Switch / Waterflow Detector (Potter)Alat untuk mendeteksi aliran air pada instalasi fire system.
    atribut:
    • Static Pressure (psi): 450
    • Standard: UL/FM
  10. Sanwa Otomatis Pompa Air Dorong (Flow Switch)
    Mulai

    Rp109.900

    Sanwa Otomatis Pompa Air Dorong (Flow Switch)
    atribut:
    • Diameter (Inlet) (inch): 1
    • Voltage (V): AC 220
    • Flow Rate (L/minute): 5-7
    • Material: Copper (Body), Reinforced Nylon (Chamber), Stainless Steel (Inside Spring)
    • Maximum Power (W): 400
    • Operating Temperature (°C): 0-80
  11. TONATA Flow Switch Johnson (Sakelar Aliran)
    Mulai

    Rp419.900

    TONATA Flow Switch Johnson (Sakelar Aliran)
    Deskripsi:
    PN: F61KB-11CPaddle: 4 piece
    atribut:
    • Connection (inch): Screw 1
    • Maximum Liquid Pressure (PSIG): 150
    • Maximum Liquid Pressure (kPa): 1034
    • Maximum Liquid Temperature (°C): 121
    • Maximum Liquid Temperature (°F): 250
    • Minimum Liquid Temperature (°C): Zero
    • Minimum Liquid Temperature (°F): 32
  12. TACO Paddle Flow Switch
    Mulai

    Rp4.299.900

    TACO Paddle Flow Switch
    Deskripsi:
    Insertion-style paddle flow switches detect and control the flow of liquids traveling in a system. Insertion-style switches penetrate perpendicularly into a pipe segment within a system and, in most cases, can be installed onto an active line, unlike panel-mounted or inline flowmeters.
    atribut:
    • UNSPSC: 39121538
    • Connection (inch): 1 NPT
    • Connection Size (inch): 1
    • Connection Type: NPT
    • Contact Rating (DC) (A): 15 @125/250VAC
    • Flow Rate (Minimum) (gpm): 4.5
    • Flow-Switch Type: Paddle
    • For Pipe Size (inch): 1
    • Frequency (Hz): 60
    • Housing/Body Material: Brass
    • Maximum Media Temperature (°F): 250
    • Nameplate Voltage (V): 125
    • Overall Height (inch): 4.7
    • Overall Length (inch): 3.5
    • Overall Width (inch): 3.7
    • Phase: Single
    • Set Point Configuration: Adjustable
    • Standards: CE Certified; CSA Certified; UL Listed
    • Switch Position: Normally Open
    • Switch Type: SPDT
    • Wetted Material: Brass; EPDM; Fluorosilicone; Stainless Steel
  13. Nihon Seiki Flow Switch
    Mulai

    Rp2.599.900

    Nihon Seiki Flow Switch
    Deskripsi:
    -A diaphragm type flow switch with less malfunction.
    atribut:
    • Working Pressure: 0.03 to 0.5MPa
    • withstanding Pressure: 1MPa
    • Working Fluid: Fresh water
    • Fluid Temperature: 5 to 60°C
  14. Bonroe Perahu Karet Orca Hypalon
    Mulai

    Rp93.999.900

    Bonroe Perahu Karet Orca Hypalon
    Deskripsi:
    include :- 1 Set Bellow Pump- 1 Set Repair Kit- 1 Tas Deck- 10M Rope- 2 Paddles- 1 Tas Perahu Karet
    atribut:
    • Material: Hypalon
    • Material Deck: Marine Polywood, Alumunium Joiner & Stinger
  15. Dwyer Paddle Flow Switch
    Mulai

    Rp3.199.900

    Dwyer Paddle Flow Switch
    Deskripsi:
    These switches detect and control the flow of compatible liquids traveling through a system in hazardous locations. Inline switches are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
    atribut:
    • UNSPSC: 39121538
    • Connection Type: NPT
    • Flow-Switch Type: Paddle
    • Frequency (Hz): 50; 60
    • Minimum Ambient Temperature (°F): -4
    • Minimum Media Temperature (°F): -4
    • Phase: Single
    • Set Point Configuration: Adjustable
    • Switch Position: Normally Closed; Normally Open
  16. Captain Marine Speed Rubber Boat
    Mulai

    Rp28.999.900

    Captain Marine Speed Rubber Boat
    Deskripsi:
    LCR Captain SRC-270
    atribut:
    • Material: 0.9mm PVC
    • Accessories: Nylon rope, hand pump, repair kit, alumunium paddles 2pcs
  17. SMC Flow Switch Paddle Type Flow Switch IF3 Series
    Mulai

    Rp2.599.900

    SMC Flow Switch Paddle Type Flow Switch IF3 Series
    atribut:
    • Withstand Pressure (MPa): 1.75
    • CE-Compatible Product: (-) None
    • Contact: 1ab
    • Insulation Resistance (ohm): 100 or more (DC500 mega)
    • Maximum Operating Pressure (MPa): 1
    • Withstand Voltage (V/minute): AC1500
  18. SMC Flow Switch /Diaphragm Style
    Mulai

    Rp3.499.900

    SMC Flow Switch /Diaphragm Style
    atribut:
    • Body Size (L/minute): 10
    • Port Size: 1/2
    • Set Flow Rate (L/minute): 1 To 10
    • Thread Type: Rc
    • Made To Order: Standard
    • Light: None
Daftar Harga air flow switch Terbaru October 2026
PRO UNITED Water Flow SwitchRp56.900
Nihon Seiki Flow SwitchRp1.499.900
Nihon Seiki Flow SwitchRp4.199.900
SEASTAR Perahu Karet LCR PVCRp33.999.900
SAFETY JOGGER OXYSAFE PB Safety Shoes Clogs (Sepatu Safety)Rp669.900
York Pump Flowting SwitchRp159.900
Waterplus Flow SwitchRp219.900
HONEYWELL Water Flow SwitchRp1.199.900
TONATA Flow Switch (Sakelar Aliran Air)Rp2.999.900
Sanwa Otomatis Pompa Air Dorong (Flow Switch)Rp109.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)